Shop All Turning Tools
Carmex
Tiny Tool Bar, Turn, MTR 2 R0.15 L10 BXC
Mfr # MTR 2 R0.15 L10 BXC
Zoro # G2312387
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Turning
- Overall Length 1.5 in
- For Use With Holder 4PNA6
- Cutting Direction Right Hand
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # MTR 2 R0.15 L10 BXC
- Zoro # G2312387
- Country of Origin Israel
- Category Turning Tools
Dimensions
Overall Length | 1.5 in |
Max. Bore Depth | 9.91mm |
Min. Bore Dia. | 2.03mm |
Shank Dia. | 3.00mm |
Details
Item | Boring Bar |
Type | Turning |
For Use With | Holder 4PNA6 |
Cutting Direction | Right Hand |
Measurement System | Metric |
Number of Coolant Holes | 1 |
Series | MTR |
Side Cutting Edge Angle | 6 Degrees |
Boring Bar Type | Boring |
Shank Material | Carbide |
Cutting Application | Boring |
Coolant Fed | Coolant Through |
Center to Cutting Tip | 0.76mm |
Material - Machining | Carbide |
Description
Boring Bar, Boring, 0.76mm, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 23/32 (55446)
- STARRETT Thickness Gage 0015 (666-1 1/2)
- SUNEX SKT 1" DR 1- 1/4 DP IMP (SU540D)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09F)
- CARMEX Tiny Tool Bar, Turn, MTR 4 R0.2 L15 BXC (MTR 4 R0.2 L15 BXC)
- CARMEX Tiny Tool Bar, Pro, MPR 2 R0.15 L5 BXC (MPR 2 R0.15 L5 BXC)
- CARMEX Tiny Tool Bar, Turn, MTR 3 R0.2 L10 BXC (MTR 3 R0.2 L10 BXC)
- MICRO 100 Indexable Turning & Facing Tool (10-3234)
- WALTER Shank tool - Threading NTS-SER1616-16 (NTS-SER1616-16)
- CROWN TOOLS 1/4 Inch 6mm Combo Left & Right Captive Ring Tool, 8-1/2 Inch 216mm Handle (24105)
- MICRO 100 Indexable Turning & Facing Tool (10-3235)
- Carmex Turning Tools