Shop All Turning Tools
Carmex
Tiny Tool Bar, Thd, MIR 6 L15 A55 BXC
Mfr # MIR 6 L15 A55 BXC
Zoro # G3100955
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threading
- Overall Length 51.00mm
- For Use With Holder SIM...H6
- Min. Hole Dia. 6.00mm
- Shank Dia. 6.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # MIR 6 L15 A55 BXC
- Zoro # G3100955
- Country of Origin Israel
- Category Turning Tools
Dimensions
Overall Length | 51.00mm |
Min. Hole Dia. | 6.00mm |
Shank Dia. | 6.00mm |
Max. Hole Depth | 15.00mm |
Description
Threading Tool, Thread Profile Type Partial, Included Angle 55 Degrees , Carbide, TiN, 2.60mm, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPINGER BMT60, DMG MORI, Drilling and milling head, straight collet chuck, ER40A, PRECIFLEX (7.072.195)
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (550P)
- HHIP 12mm R8 Round Collet (3903-0122)
- WESTWARD Combination Wrench, SAE, 1in Size (36A218)
- CARMEX Tiny Tool Bar, Pro, MPR 2 R0.15 L5 BXC (MPR 2 R0.15 L5 BXC)
- CARMEX Tiny Tool Bar, Turn, MTR 3 R0.2 L10 BXC (MTR 3 R0.2 L10 BXC)
- CARMEX Tiny Tool Bar, Turn, MTR 4 R0.2 L15 BXC (MTR 4 R0.2 L15 BXC)
- WALTER Walter - Walter Capto - Turning tool external - positive - screw (C4-SVHBR-27050-11)
- CROWN TOOLS 1/4 Inch Bead Forming Tool (24095)
- MICRO 100 Indexable Profile Turning Tool (10-3641)
- CROWN TOOLS 3/8 Inch 10mm Bead Forming Tool, 8-1/2 Inch 216mm Handle, Walleted (24100)
- Carmex Indexable Tools