Shop All Turning Tools
Carmex
Tiny Tool Bar, Thd, MIR 5 L15 A60 BXC
Mfr # MIR 5 L15 A60 BXC
Zoro # G1523663
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threading
- Overall Length 51.00mm
- For Use With Holder SIM...H5
- Thread Standard Partial Profile 60 Degrees
- Min. Hole Dia. 5.10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # MIR 5 L15 A60 BXC
- Zoro # G1523663
- Country of Origin Israel
- Category Turning Tools
Dimensions
Overall Length | 51.00mm |
Min. Hole Dia. | 5.10mm |
Max. Hole Depth | 15.00mm |
Shank Dia. | 5.00mm |
Description
Threading Tool, Thread Profile Type Partial, Included Angle 60 Degrees , Carbide, TiN, 2.30mm, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 2 23/32 in L (J49905/16)
- GEARWRENCH 2 Piece 1/4", 3/8" Drive 90 Tooth Long Handle Ratchet Set (81268T)
- EMPIRE LEVEL Square Rafter Wide Flange 7In (E2994)
- WESTWARD HSS Thread Die, 2 In, M20, 1.5 Pitch (10T907)
- CARMEX Tiny Tool Bar, Pro, MPR 2 R0.15 L5 BXC (MPR 2 R0.15 L5 BXC)
- CARMEX Tiny Tool Bar, Turn, MTR 4 R0.2 L15 BXC (MTR 4 R0.2 L15 BXC)
- CARMEX Tiny Tool Bar, Turn, MTR 3 R0.2 L10 BXC (MTR 3 R0.2 L10 BXC)
- H & H INDUSTRIAL PRODUCTS 1/4 X 2-1/2" 8 Piece High Speed Steel Lathe Turning Tool Set (2006-9022)
- WALTER Shank tool - Threading NTS-SER1616-16 (NTS-SER1616-16)
- CROWN TOOLS 1/2 Inch Ring Tool (24085)
- CROWN TOOLS 3/8 Inch 10mm Bead Forming Tool, 8-1/2 Inch 216mm Handle, Walleted (24100)
- Carmex Turning Tools