Shop All Turning Tools
Carmex
Tiny Tool Bar, Thd, MIR 5 L15 A55 BXC
Mfr # MIR 5 L15 A55 BXC
Zoro # G2061342
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Threading
- Overall Length 51.00mm
- For Use With Holder SIM...H5
- Shank Dia. 5.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # MIR 5 L15 A55 BXC
- Zoro # G2061342
- Country of Origin Israel
- Category Turning Tools
Dimensions
Overall Length | 51.00mm |
Shank Dia. | 5.00mm |
Min. Hole Dia. | 5.10mm |
Max. Hole Depth | 15.00mm |
Description
Threading Tool, Thread Profile Type Partial, Included Angle 55 Degrees , Carbide, TiN, 2.30mm, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN T Handle 14mm Hex 340 x 220mm (157H-14)
- ZORO SELECT Carpet Moulding Bar, Aluminum (1VZT5)
- HUSQVARNA STOP SWITCH KIT (582101501)
- GEARWRENCH 3/8" Drive 90-Tooth Compact Head Stubby Teardrop Ratchet 4-1/2" (81228T)
- CARMEX Tiny Tool Bar, Pro, MPR 2 R0.15 L5 BXC (MPR 2 R0.15 L5 BXC)
- CARMEX Tiny Tool Bar, Turn, MTR 3 R0.2 L10 BXC (MTR 3 R0.2 L10 BXC)
- CARMEX Tiny Tool Bar, Turn, MTR 4 R0.2 L15 BXC (MTR 4 R0.2 L15 BXC)
- MICRO 100 Indexable Thru-Turning Tool (10-3157)
- CROWN TOOLS 8 Pc Woodturning Tool Set (24115)
- WALTER Shank tool - Threading NTS-SER2525-16 (NTS-SER2525-16)
- CROWN TOOLS Woodturning Wood Lathe 1/16†Thin Parting Tool (24045)
- Carmex Turning Tools