Shop All Turning Tools
Carmex
Tiny Tool Bar, Thd, MIR 4 L15 A60 BXC
Mfr # MIR 4 L15 A60 BXC
Zoro # G1530103
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threading
- Overall Length 51.00mm
- For Use With Holder SIM...H4
- Manufacturer Grade BXC
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # MIR 4 L15 A60 BXC
- Zoro # G1530103
- Country of Origin Israel
- Category Turning Tools
Dimensions
Overall Length | 51.00mm |
Max. Hole Depth | 15.00mm |
Min. Hole Dia. | 4.10mm |
Shank Dia. | 4.00mm |
Description
Threading Tool, Thread Profile Type Partial, Included Angle 60 Degrees , Carbide, TiN, 1.80mm, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2048R)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1810800)
- STARRETT Inside Micrometer Set, 2 to 4" Range (S770BXTFZ)
- VESTIL Tool Box, Casters, Silver, Aluminum, 48 in W x 24 in D (APTS-2448-CF)
- CARMEX Tiny Tool Bar, Turn, MTR 3 R0.2 L10 BXC (MTR 3 R0.2 L10 BXC)
- CARMEX Tiny Tool Bar, Turn, MTR 4 R0.2 L15 BXC (MTR 4 R0.2 L15 BXC)
- CARMEX Tiny Tool Bar, Pro, MPR 2 R0.15 L5 BXC (MPR 2 R0.15 L5 BXC)
- MICRO 100 Indexable Profile Turning Tool (10-3653)
- H & H INDUSTRIAL PRODUCTS 1/4 X 2-1/2" 8 Piece High Speed Steel Lathe Turning Tool Set (2006-9022)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3313)
- CROWN TOOLS Mini Spiraling & Texturing System (24662)
- Carmex Turning Tools