Shop All Turning Tools
Carmex
Tiny Tool Bar, Thd, MIR 4 L15 A55 BXC
Mfr # MIR 4 L15 A55 BXC
Zoro # G2490397
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threading
- Overall Length 51.00mm
- For Use With Holder SIM...H4
- Shank Dia. 4.00mm
- Cutting Application Threading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # MIR 4 L15 A55 BXC
- Zoro # G2490397
- Country of Origin Israel
- Category Turning Tools
Dimensions
Overall Length | 51.00mm |
Shank Dia. | 4.00mm |
Min. Hole Dia. | 4.10mm |
Max. Hole Depth | 15.00mm |
Description
Threading Tool, Thread Profile Type Partial, Included Angle 55 Degrees , Carbide, TiN, 1.80mm, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 12 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GSL30)
- DRILL AMERICA .4385 HSS Dowel Pin Reamer (DWRRDP.4385)
- REMCO Large Hand Scoop, Yellow, 15 x 6-1/2 In (65006)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54536)
- CARMEX Tiny Tool Bar, Pro, MPR 2 R0.15 L5 BXC (MPR 2 R0.15 L5 BXC)
- CARMEX Tiny Tool Bar, Turn, MTR 4 R0.2 L15 BXC (MTR 4 R0.2 L15 BXC)
- CARMEX Tiny Tool Bar, Turn, MTR 3 R0.2 L10 BXC (MTR 3 R0.2 L10 BXC)
- MICRO 100 Indexable Turning & Facing Tool (10-3238)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3312)
- MICRO 100 Indexable Thru-Turning Tool (10-3155)
- CROWN TOOLS 3/8 Inch 10mm Bead Forming Tool, 8-1/2 Inch 216mm Handle, Walleted (24100)
- Carmex Turning Tools