Shop All Turning Tools
Carmex
Tiny Tool Bar, Thd, MIR 3 L15 A60 BXC
Mfr # MIR 3 L15 A60 BXC
Zoro # G1849723
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threading
- Overall Length 39.00mm
- For Use With Holder SIM...H3
- Thread Profile Type Partial
- Primary Material Application ISO Code K, M, P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # MIR 3 L15 A60 BXC
- Zoro # G1849723
- Country of Origin Israel
- Category Turning Tools
Dimensions
Overall Length | 39.00mm |
Shank Dia. | 3.00mm |
Min. Hole Dia. | 3.20mm |
Max. Hole Depth | 15.00mm |
Description
Threading Tool, Thread Profile Type Partial, Included Angle 60 Degrees , Carbide, TiN, 1.40mm, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Key-Locking Insert Installation Tool - 3/8, 7/16, M10 (72375)
- KODIAK CUTTING TOOLS #18 HSS Chucking Reamer Straight Flute Straight Shank (5483599)
- WESTWARD Socket Extension Set 1/4" Dr, 3 in, 6 in, 10 in L, 3 Pieces, Chrome (54PP95)
- DYNAMIC Tools 14 Piece SAE Combination Wrenches Set With Foam Tool Organizer (D105107)
- CARMEX Tiny Tool Bar, Turn, MTR 3 R0.2 L10 BXC (MTR 3 R0.2 L10 BXC)
- CARMEX Tiny Tool Bar, Turn, MTR 4 R0.2 L15 BXC (MTR 4 R0.2 L15 BXC)
- CARMEX Tiny Tool Bar, Pro, MPR 2 R0.15 L5 BXC (MPR 2 R0.15 L5 BXC)
- CROWN TOOLS 1/4 Inch Bead Forming Tool (24095)
- MICRO 100 Indexable Profile Turning Tool (10-3653)
- MICRO 100 Indexable Turning & Facing Tool (10-3235)
- MICRO 100 Indexable Profile Turning Tool (10-3651)
- Carmex Turning Tools