Shop All Turning Tools
Carmex
Tiny Tool Bar, Thd, MIR 3 L15 A55 BXC
Mfr # MIR 3 L15 A55 BXC
Zoro # G2299035
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threading
- Overall Length 39.00mm
- For Use With Holder SIM...H3
- Cutter Material Carbide
- Shank Dia. 3.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # MIR 3 L15 A55 BXC
- Zoro # G2299035
- Country of Origin Israel
- Category Turning Tools
Dimensions
Overall Length | 39.00mm |
Shank Dia. | 3.00mm |
Max. Hole Depth | 15.00mm |
Min. Hole Dia. | 3.20mm |
Description
Threading Tool, Thread Profile Type Partial, Included Angle 55 Degrees , Carbide, TiN, 1.40mm, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BAR CLAMP24""XP QUICKGRP (1964714)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51807)
- MILWAUKEE TOOL SHOCKWAVE 18 in Impact Locking Bit Holder (48-32-4534)
- MILWAUKEE TOOL 500 MCM Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B500X)
- CARMEX Tiny Tool Bar, Pro, MPR 2 R0.15 L5 BXC (MPR 2 R0.15 L5 BXC)
- CARMEX Tiny Tool Bar, Turn, MTR 3 R0.2 L10 BXC (MTR 3 R0.2 L10 BXC)
- CARMEX Tiny Tool Bar, Turn, MTR 4 R0.2 L15 BXC (MTR 4 R0.2 L15 BXC)
- H & H INDUSTRIAL PRODUCTS 5/16 X 3-1/8" 8 Piece High Speed Steel Lathe Turning Tool Set (2006-9024)
- MICRO 100 Indexable Thru-Turning Tool (10-3157)
- WALTER Walter Capto - Threading - External tool C6-NTS-SER45065-22 (C6-NTS-SER45065-22)
- CROWN TOOLS 1/4 Inch Bead Forming Tool (24095)
- Carmex Turning Tools