Shop All Indexable Boring Bars
Carmex
Threading Tool, 51.00mm L, Carbide
Mfr # MIR 6 L15 A60 BXC
Zoro # G1646696
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 51.00mm
- Shank Dia. 6.00mm
- Shank Material Carbide
- Type Threading
- For Use With Holder SIM...H6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # MIR 6 L15 A60 BXC
- Zoro # G1646696
- Country of Origin Israel
- Category Indexable Boring Bars
Dimensions
Overall Length | 51.00mm |
Shank Dia. | 6.00mm |
Min. Hole Dia. | 6.00mm |
Max. Hole Depth | 15.00mm |
Description
Threading Tool, Thread Profile Type Partial, Included Angle 60 Degrees , Carbide, TiN, 2.60mm, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Hammer Grease, 1 oz. (A-90582)
- BETA Hexagon Hand Socket, 32mm (009200032)
- CENTURY DRILL & TOOL Impact Screwdriver Bit Phil, 2 3-1/2 in. (66302)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7136)
- CARMEX Thread Mill Toolholder, SR 0790 H21, 93.98mm L, - Insert Shape (SR 0790 H21)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0625 P16, 7 in L, High Speed Steel, - Insert Shape (SIR 0625 P16)
- CARMEX Thread Mill Toolholder, SR 1500 M30, 152.40mm L, - Insert Shape (SR 1500 M30)
- CARMEX Indexable Thread Turning Tool Holder, 3-1/4 in L, - Insert Shape (SER 0500 F16)
- CARMEX Indexable Thread Turning Tool Holder, SER 1000 M16, 6 in L (SER 1000 M16)
- CARMEX Indexable Thread Turning Tool Holder, 4 in L, - Insert Shape (SER 0625 H16)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200600)
- Carmex Indexable Tools