Shop All Milling Inserts
Carmex
Threading Insert, 40 I 16 UN MT7
Mfr # 40 I 16 UN MT7
Zoro # G1854727
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stainless (M) Compatibility Yes
- Pitch 16 TPI
- Thread Type Internal
- Style SR
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # 40 I 16 UN MT7
- Zoro # G1854727
- Country of Origin Israel
- Category Milling Inserts
Dimensions
Insert Size | 40 |
Insert Length | 40.00mm |
Description
Threading Insert, 16 UN, Internal, Cutting Direction Right Hand, UN, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS RIVET MOD 3/16" BRAZIER SET (AJA1610)
- DEWALT 5-3/8" 16T Carbide Saw Blade (Fast Woodcutting) (DW9055)
- MILWAUKEE TOOL 7” Universal Surface Grinding Dust Shroud (49-40-6105)
- X1 TOOLS 15/16 x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-2100x1)
- CARMEX Threading Insert, 14 - 14 NPT MT7 (14 - 14 NPT MT7)
- CARMEX Threading Insert, 14 I 12 UN MT7 (14 I 12 UN MT7)
- CARMEX Threading Insert, 14 I 14 UN MT7 (14 I 14 UN MT7)
- CARMEX Threading Insert, 30 I 18 UN MT7 (30 I 18 UN MT7)
- CARMEX Threading Insert, 21 - 11.5 NPT MT7 (21 - 11.5 NPT MT7)
- CARMEX Threading Insert, 30 I 16 UN MT7 (30 I 16 UN MT7)
- WIDIA Milling Insert, Parallelogram (XDCT1101ERML)
- Carmex Milling Inserts