Shop All Milling Inserts
Carmex
Threading Insert, 30 I 8 UN MT7
Mfr # 30 I 8 UN MT7
Zoro # G3473897
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Type General Purpose
- Steel (P) Compatibility Yes
- Workpiece Compatibility Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
- ANSI Number 30 I 8 UN MT7
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # 30 I 8 UN MT7
- Zoro # G3473897
- Country of Origin Israel
- Category Milling Inserts
Dimensions
Insert Size | 30 |
Insert Length | 30.00mm |
Description
Threading Insert, 8 UN, Internal, Cutting Direction Right Hand, UN, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 5.30 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2087)
- DIABLO 7/8"x17-1/2" Auger Bit (DAG3090)
- ESCHENBACH OPTIK GMBH Magnifying Head, 10x (1550-73)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 9/32 (C22729)
- CARMEX Threading Insert, 30 I 18 UN MT7 (30 I 18 UN MT7)
- CARMEX Threading Insert, 14 - 14 NPT MT7 (14 - 14 NPT MT7)
- CARMEX Threading Insert, 14 I 12 UN MT7 (14 I 12 UN MT7)
- CARMEX Threading Insert, 30 I 16 UN MT7 (30 I 16 UN MT7)
- CARMEX Threading Insert, 21 - 11.5 NPT MT7 (21 - 11.5 NPT MT7)
- CARMEX Threading Insert, 14 I 14 UN MT7 (14 I 14 UN MT7)
- PRAMET Carbide Insert Pack of 10 (WNMG 060408W-MR WNMG 332W-MR T9315)
- Carmex Milling Inserts