Shop All Threading Inserts
Carmex
Threading Insert, 22 IR 7 UN BMA
Mfr # 22 IR 7 UN BMA
Zoro # G3094131
product price: $21.15
/ea
Sold in multiples of 5 for $105.75
$105.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Internal
- Style Laydown
- Insert Size 22
- Pitch 7 TPI
- Thread Profile UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # 22 IR 7 UN BMA
- Zoro # G3094131
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 22 |
Insert Length | 22.00mm |
Thread Height Difference | 0.0600 in |
Description
Threading Insert, 22IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #36 Tin Coated Jobber Length Drill Bit (DWDTN36)
- KIPP Crank Handle Sim To DIN468 Square Socket Sw=10 +0, 2, A=80, H=109, Form:D Mach Handle Revol, Iron (K0684.208X10)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 1/4 in Round (S-38)
- MARSHALLTOWN CORNER TROWEL 4""X5"" (CT911)
- CARMEX Threading Insert, 11 IR 14 NPT BMA (11 IR 14 NPT BMA)
- CARMEX Threading Insert, 16 ER 6 ACME BMA (16 ER 6 ACME BMA)
- CARMEX Threading Insert, 08 IR A60 BMA (08 IR A60 BMA)
- CARMEX Threading Insert, 16 IR 16 UN BMA (16 IR 16 UN BMA)
- CARMEX Threading Insert, 16 ER 16 UNJ BMA (16 ER 16 UNJ BMA)
- CARMEX Threading Insert, 16 ER 24 UN BMA (16 ER 24 UN BMA)
- ZORO SELECT Left Hand Insert, 5/8-11, PK2 (83129LH)
- Carmex Indexable Tools