Shop All Milling Inserts
Carmex
Threading Insert, 21 I 18 UN MT7
Mfr # 21 I 18 UN MT7
Zoro # G2658966
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Material Carbide
- For Use With Toolholder SR079H21
- Thread Profile UN
- Mounting Style Screw
- Non Ferrous (N) Compatibility Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # 21 I 18 UN MT7
- Zoro # G2658966
- Country of Origin Israel
- Category Milling Inserts
Dimensions
Insert Size | 21 |
Insert Length | 21.00mm |
Description
Threading Insert, 18 UN, Internal, Cutting Direction Right Hand, UN, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Ergonomic File Handle, Overall length: 110 mm (519600 110)
- PROTO 1 in Drive Impact Socket 65 mm Size 6 pt Standard Depth, Black Oxide (J10065M)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-V (C18049)
- BOSCH Spade Bit, 1-1/8 In (DSB1015)
- CARMEX Threading Insert, 14 I 12 UN MT7 (14 I 12 UN MT7)
- CARMEX Threading Insert, 21 - 11.5 NPT MT7 (21 - 11.5 NPT MT7)
- CARMEX Threading Insert, 14 - 14 NPT MT7 (14 - 14 NPT MT7)
- CARMEX Threading Insert, 30 I 16 UN MT7 (30 I 16 UN MT7)
- CARMEX Threading Insert, 14 I 14 UN MT7 (14 I 14 UN MT7)
- CARMEX Threading Insert, 30 I 18 UN MT7 (30 I 18 UN MT7)
- TUNGALOY Milling Insert, TOMT100408PDER-MJ A, PK10 (6999178)
- Carmex Milling Inserts