Shop All Milling Inserts
Carmex
Threading Insert, 21 - 14 NPT MT7
Mfr # 21 - 14 NPT MT7
Zoro # G1262825
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade MT7
- Hardened (H) Compatibility Yes
- ISO Number 21 - 14 NPT MT7
- No. of Edges 1
- Thread Type Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # 21 - 14 NPT MT7
- Zoro # G1262825
- Country of Origin Israel
- Category Milling Inserts
Dimensions
Insert Size | 21 |
Insert Length | 21.00mm |
Description
Threading Insert, 21 - 14 NPT, External, Internal, Cutting Direction Neutral, NPT, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 75 ft Oil Gauging Tape Measures, 1/2 in Blade (58924)
- WESTWARD Insert Bit, 1/4", Phillips, #2, 6" (38RV95)
- SOG Stainless Steal Multi-Tool, 21 Tool, Power Access Deluxe (PA2001-CP)
- DEWALT MESH OSCILLATING TRIANGLE 80 GRIT (5 PACK) (DWASPTRIM80)
- CARMEX Threading Insert, 30 I 16 UN MT7 (30 I 16 UN MT7)
- CARMEX Threading Insert, 30 I 18 UN MT7 (30 I 18 UN MT7)
- CARMEX Threading Insert, 14 - 14 NPT MT7 (14 - 14 NPT MT7)
- CARMEX Threading Insert, 14 I 14 UN MT7 (14 I 14 UN MT7)
- CARMEX Threading Insert, 14 I 12 UN MT7 (14 I 12 UN MT7)
- CARMEX Threading Insert, 21 - 11.5 NPT MT7 (21 - 11.5 NPT MT7)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D16 WSP46)
- Carmex Milling Inserts