Shop All Threading Inserts
Carmex
Threading Insert, 16 IR 6 ST ACME BMA
Mfr # 16 IR 6 ST ACME BMA
Zoro # G3193303
product price: $17.19
/ea
Sold in multiples of 5 for $85.95
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Internal
- Style Laydown
- Insert Size 16
- Pitch 6 TPI
- Thread Profile Stub Acme
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # 16 IR 6 ST ACME BMA
- Zoro # G3193303
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 16 |
Insert Length | 16.00mm |
Thread Height Difference | 0.0700 in |
Description
Threading Insert, 16IR, Internal, Cutting Direction Right Hand, ACME, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft Tape Measure, 3/8 in Blade (ST181003X)
- TUNGALOY Inserted Solid Drill Head, DMP155 AH, PK2 (6863070)
- HUSQVARNA Air Filter, Includes Spill Cage (574362302)
- VEGA Hex Ball L-Key (Long), 3/32 (HB0664L)
- CARMEX Threading Insert, 16 IR 16 UN BMA (16 IR 16 UN BMA)
- CARMEX Threading Insert, 16 IR 14 NPT BMA (16 IR 14 NPT BMA)
- CARMEX Threading Insert, 16 ER 20 UNJ BMA (16 ER 20 UNJ BMA)
- CARMEX Threading Insert, 16 ER 14 UN BMA (16 ER 14 UN BMA)
- CARMEX Threading Insert, 16 ER AG60 BMA (16 ER AG60 BMA)
- CARMEX Threading Insert, 16 IR 11.5 NPTF BMA (16 IR 11.5 NPTF BMA)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 1" (IT-3601000X)
- Carmex Indexable Tools