Shop All Threading Inserts
Carmex
Threading Insert, 16 IR 32 UN BMA
Mfr # 16 IR 32 UN BMA
Zoro # G1829222
product price: $15.99
/ea
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Internal
- Style Laydown
- Insert Size 16
- Pitch 32 TPI
- Thread Profile UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # 16 IR 32 UN BMA
- Zoro # G1829222
- UPC # 094706610281
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 16 |
Insert Length | 16.00mm |
Thread Height Difference | 0.0200 in |
Description
Threading Insert, 16IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48514)
- AMPG Pin Set, 1" (Z2526-11)
- DRILL AMERICA 5/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX65/64)
- MITUTOYO Micrometer, DC 0-1/.001"Point (142-177)
- CARMEX Threading Insert, 16 ER 8 UN BMA (16 ER 8 UN BMA)
- CARMEX Threading Insert, 16 ER AG60 BMA (16 ER AG60 BMA)
- CARMEX Threading Insert, 22 ER 5 UN BMA (22 ER 5 UN BMA)
- CARMEX Threading Insert, 08 IR 27 NPT BMA (08 IR 27 NPT BMA)
- CARMEX Threading Insert, 08 IR A60 BMA (08 IR A60 BMA)
- CARMEX Threading Insert, 16 ER 11.5 NPT BMA (16 ER 11.5 NPT BMA)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Thread Size: 11-28 (IT-3601800X)
- Carmex Indexable Tools