Shop All Threading Inserts
Carmex
Threading Insert, 16 IR 27 NPTF BMA
Mfr # 16 IR 27 NPTF BMA
Zoro # G2342243
product price: $16.45
/ea
Sold in multiples of 5 for $82.25
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Internal
- Style Laydown
- Insert Size 16
- Pitch 27 TPI
- Thread Profile NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # 16 IR 27 NPTF BMA
- Zoro # G2342243
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 16 |
Insert Length | 16.00mm |
Thread Height Difference | 0.0300 in |
Description
Threading Insert, 16IR, Internal, Cutting Direction Right Hand, NPT, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 7 5/8 in L (41260)
- PRO-GRADE TOOLS Mini Hack/Coping Saw (31910)
- IDEAL 8 in Wire Stripper 9/16 in (45-164)
- LENOX ONE PC DMND HOLESW 5/16"" (121085DGDS)
- CARMEX Threading Insert, 16 IR 24 UN BMA (16 IR 24 UN BMA)
- CARMEX Threading Insert, 16 ER 24 UN BMA (16 ER 24 UN BMA)
- CARMEX Threading Insert, 16 ER 8 UN BMA (16 ER 8 UN BMA)
- CARMEX Threading Insert, 16 IR 10 ACME BMA (16 IR 10 ACME BMA)
- CARMEX Threading Insert, 08 IR 27 NPT BMA (08 IR 27 NPT BMA)
- CARMEX Threading Insert, 16 IR 14 NPT BMA (16 IR 14 NPT BMA)
- MILWAUKEE TOOL Threading Jaw Inserts, PK6 (49-16-5104)
- Carmex Indexable Tools