Shop All Threading Inserts
Carmex
Threading Insert, 16 IR 14 NPT BMA
Mfr # 16 IR 14 NPT BMA
Zoro # G1583723
product price: $15.99
/ea
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Internal
- Style Laydown
- Insert Size 16
- Pitch 14 TPI
- Thread Profile NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # 16 IR 14 NPT BMA
- Zoro # G1583723
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 16 |
Insert Length | 16.00mm |
Thread Height Difference | 0.0500 in |
Description
Threading Insert, 16IR, Internal, Cutting Direction Right Hand, NPT, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/16" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL66)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008UM)
- DRILL AMERICA 1-3/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD1-3/16)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End w/Corner Radius ALTIN Coated (5452799)
- CARMEX Threading Insert, 16 ER 8 ST ACME BMA (16 ER 8 ST ACME BMA)
- CARMEX Threading Insert, 08 IR 32 UN BMA (08 IR 32 UN BMA)
- CARMEX Threading Insert, 08 IR 27 NPT BMA (08 IR 27 NPT BMA)
- CARMEX Threading Insert, 16 ER 14 UN BMA (16 ER 14 UN BMA)
- CARMEX Threading Insert, 16 ER 8 UN BMA (16 ER 8 UN BMA)
- CARMEX Threading Insert, 16 ER 11.5 NPT BMA (16 ER 11.5 NPT BMA)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Overall Length: 2-1/2" (IT-3201250X)
- Carmex Indexable Tools