Shop All Threading Inserts
Carmex
Threading Insert, 16 IR 10 ACME BMA
Mfr # 16 IR 10 ACME BMA
Zoro # G3479445
product price: $17.75
/ea
Sold in multiples of 5 for $88.75
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Internal
- Style Laydown
- Insert Size 16
- Pitch 10 TPI
- Thread Profile Acme
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # 16 IR 10 ACME BMA
- Zoro # G3479445
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 16 |
Thread Height Difference | 0.0500 in |
Insert Length | 16.00mm |
Description
Threading Insert, 16IR, Internal, Cutting Direction Right Hand, ACME, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 8mm (80429)
- MILWAUKEE TOOL M12 3/8" HS Ratchet, M12 HOCP2.5 Batt (2567-20, 48-11-2425)
- BORA PORTAMATE 24" WTX Clamp Edge Saw Guide (545024)
- BOSCH DareDevil 6 Pc Spade Bit Set /Pch (DSB5006P)
- CARMEX Threading Insert, 16 IR 14 NPT BMA (16 IR 14 NPT BMA)
- CARMEX Threading Insert, 16 IR 11.5 NPTF BMA (16 IR 11.5 NPTF BMA)
- CARMEX Threading Insert, 16 ER 10 UN BMA (16 ER 10 UN BMA)
- CARMEX Threading Insert, 08 IR 32 UN BMA (08 IR 32 UN BMA)
- CARMEX Threading Insert, 16 ER 8 ST ACME BMA (16 ER 8 ST ACME BMA)
- CARMEX Threading Insert, 16 IR AG60 BMA (16 IR AG60 BMA)
- WIDIA Threading Insert, NAS, (NAS3L6)
- Carmex Indexable Tools