Shop All Threading Inserts
Carmex
Threading Insert, 16 ER 8 ST ACME BMA
Mfr # 16 ER 8 ST ACME BMA
Zoro # G1718437
product price: $19.15
/ea
Sold in multiples of 5 for $95.75
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type External
- Style Laydown
- Insert Size 16
- Pitch 8 TPI
- Thread Profile Stub Acme
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # 16 ER 8 ST ACME BMA
- Zoro # G1718437
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 16 |
Insert Length | 16.00mm |
Thread Height Difference | 0.0600 in |
Description
Threading Insert, 16ER, External, Cutting Direction Right Hand, ACME, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Hex Key, 5/8" Tip Size, 6 15/64 in Long, 5/8 in Short (54TU50)
- DE-STA-CO Latch Clamp, Vertical, SS, 500 Lbs, 1.91 In (324-SS)
- SUPERIOR STEEL Single End Hexagonal Screwdriver Bits - 1 Inch Long - 1/16 Hex, PK 10 (BH106-10PK)
- PROTO SAE L Key, 1/32 in Tip Size, 1 1/4 in Long, 1/8 in Short (J46101)
- CARMEX Threading Insert, 08 IR 18 NPT BMA (08 IR 18 NPT BMA)
- CARMEX Threading Insert, 16 ER 16 UNJ BMA (16 ER 16 UNJ BMA)
- CARMEX Threading Insert, 16 ER 6 ACME BMA (16 ER 6 ACME BMA)
- CARMEX Threading Insert, 16 ER 10 UN BMA (16 ER 10 UN BMA)
- CARMEX Threading Insert, 16 ER 8 UN BMA (16 ER 8 UN BMA)
- CARMEX Threading Insert, 16 ER 14 UN BMA (16 ER 14 UN BMA)
- AVK Thread Adaption Kit, 1/4-20, UNC, 4 pcs. (AKPT420TAK)
- Carmex Indexable Tools