Shop All Threading Inserts
Carmex
Threading Insert, 16 ER 6 ACME BMA
Mfr # 16 ER 6 ACME BMA
Zoro # G3393031
product price: $19.39
/ea
Sold in multiples of 5 for $96.95
$96.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Type External
- Style Laydown
- Insert Size 16
- Pitch 6 TPI
- Thread Profile Acme
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # 16 ER 6 ACME BMA
- Zoro # G3393031
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 16 |
Insert Length | 16.00mm |
Thread Height Difference | 0.0700 in |
Description
Threading Insert, 16ER, External, Cutting Direction Right Hand, ACME, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 2 Pack, 3" V‐Notch ProCut™ Spreaders , Carbon Steel (10824)
- OSG Straight Flute Hand Tap, Taper, 4 (1025401)
- CRAFTSMAN Framing Saw Blade, 7-1/4" 24T (CMAS372524)
- URREA 9/16" Full polished 6-point combination wrench (1218H)
- CARMEX Threading Insert, 08 IR A60 BMA (08 IR A60 BMA)
- CARMEX Threading Insert, 16 IR AG60 BMA (16 IR AG60 BMA)
- CARMEX Threading Insert, 16 ER 8 ST ACME BMA (16 ER 8 ST ACME BMA)
- CARMEX Threading Insert, 16 IR 11.5 NPTF BMA (16 IR 11.5 NPTF BMA)
- CARMEX Threading Insert, 16 ER 24 UN BMA (16 ER 24 UN BMA)
- CARMEX Threading Insert, 16 ER 11.5 NPT BMA (16 ER 11.5 NPT BMA)
- ZORO SELECT Left Hand Insert, 3/4-16, PK2 (83132LH)
- Carmex Indexable Tools