Shop All Threading Inserts
Carmex
Threading Insert, 16 ER 24 UNJ BMA
Mfr # 16 ER 24 UNJ BMA
Zoro # G2738346
product price: $15.99
/ea
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type External
- Style Laydown
- Insert Size 16
- Pitch 24 TPI
- Thread Profile UNJ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # 16 ER 24 UNJ BMA
- Zoro # G2738346
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 16 |
Insert Length | 16.00mm |
Thread Height Difference | 0.0300 in |
Description
Threading Insert, 16ER, External, Cutting Direction Right Hand, UNJ, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Tube Type Outside Micrometer, 1" (569AXP)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 10mm (80392)
- WILLIAMS Williams Ratchet Combo Wrench Set, 4 pcs., Metric (MWS-4RC)
- ZORO SELECT SCRAPER PADDLE FIRM BLADE NYLON (490844)
- CARMEX Threading Insert, 11 IR 14 NPT BMA (11 IR 14 NPT BMA)
- CARMEX Threading Insert, 16 IR 14 NPT BMA (16 IR 14 NPT BMA)
- CARMEX Threading Insert, 16 ER 32 UN BMA (16 ER 32 UN BMA)
- CARMEX Threading Insert, 16 ER 24 UN BMA (16 ER 24 UN BMA)
- CARMEX Threading Insert, 16 ER A60 BMA (16 ER A60 BMA)
- CARMEX Threading Insert, 16 IR 11.5 NPT BMA (16 IR 11.5 NPT BMA)
- TUNGALOY Threading Insert, Carbide, Tangential (JTTL3005F J740)
- Carmex Threading Inserts