Shop All Threading Inserts
Carmex
Threading Insert, 16 ER 24 UN BMA
Mfr # 16 ER 24 UN BMA
Zoro # G2550484
Sold in multiples of 5 for $76.95
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type External
- Style Laydown
- Insert Size 16
- Pitch 24 TPI
- Thread Profile UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carmex
- MFR # 16 ER 24 UN BMA
- Zoro # G2550484
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 16 |
Thread Height Difference | 0.0300 in |
Insert Length | 16.00mm |
Description
Threading Insert, 16ER, External, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, D=M05, A=71, 5, B=22, Comp: Stainless Steel (K0646.1531105)
- TEKTON Groove Joint Pliers Set, 4-Piece (7, 10, 13, 16 in.) (90395)
- OSG Spiral Point Tap, Plug 3 Flutes (1231800)
- E-Z LOK 1/2-13 Hex Drive Installation Tool for Threaded Inserts (500-7)
- CARMEX Threading Insert, 11 IR 13 UN BMA (11 IR 13 UN BMA)
- CARMEX Threading Insert, 08 IR 27 NPT BMA (08 IR 27 NPT BMA)
- CARMEX Threading Insert, 16 IR 8 UN BMA (16 IR 8 UN BMA)
- CARMEX Threading Insert, 16 ER 14 UN BMA (16 ER 14 UN BMA)
- CARMEX Threading Insert, 16 ER 32 UN BMA (16 ER 32 UN BMA)
- CARMEX Threading Insert, 16 IR 14 NPT BMA (16 IR 14 NPT BMA)
- Carmex Indexable Tools