Shop All Threading Inserts
Carmex
Threading Insert, 16 ER 14 UN BMA
Mfr # 16 ER 14 UN BMA
Zoro # G1106542
original price:
$24.20
14% off
new price: $20.75
/ea
Sold in multiples of 5 for $103.75
$103.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Type External
- Style Laydown
- Insert Size 16
- Pitch 14 TPI
- Thread Profile UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # 16 ER 14 UN BMA
- Zoro # G1106542
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 16 |
Insert Length | 16.00mm |
Thread Height Difference | 0.0400 in |
Description
Threading Insert, 16ER, External, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (55565)
- HHIP 2" R8 Indexable End Mill (1006-0012)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #28 (54038)
- PROTO Satin Metric Service Wrench 48 mm (J3548M)
- CARMEX Threading Insert, 16 IR 11.5 NPT BMA (16 IR 11.5 NPT BMA)
- CARMEX Threading Insert, 16 ER AG60 BMA (16 ER AG60 BMA)
- CARMEX Threading Insert, 16 ER 6 ACME BMA (16 ER 6 ACME BMA)
- CARMEX Threading Insert, 16 ER 10 UN BMA (16 ER 10 UN BMA)
- CARMEX Threading Insert, 16 IR 11.5 NPTF BMA (16 IR 11.5 NPTF BMA)
- CARMEX Threading Insert, 16 IR 27 NPTF BMA (16 IR 27 NPTF BMA)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Groove Width: 0.1280" (IAT-2000-8X)
- Carmex Threading Inserts