Shop All Threading Inserts
Carmex
Threading Insert, 16 ER 12 UNJ BMA
Mfr # 16 ER 12 UNJ BMA
Zoro # G1772845
product price: $14.75
/ea
Sold in multiples of 5 for $73.75
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type External
- Style Laydown
- Insert Size 16
- Pitch 12 TPI
- Thread Profile UNJ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # 16 ER 12 UNJ BMA
- Zoro # G1772845
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 16 |
Insert Length | 16.00mm |
Thread Height Difference | 0.0600 in |
Description
Threading Insert, 16ER, External, Cutting Direction Right Hand, UNJ, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Socket Combination Set SAE 59 Pieces 3/8 in to 1 1/2 in , Full Polish (J54132)
- H & H INDUSTRIAL PRODUCTS 10 X 4mm Edge & Center Finder (4406-0032)
- KIPP Machine Handle Revolving Similar To DIN98, Form:E D=M08X14, D1=20, L1=72, Stainless 1.4404 Polished (K1209.10820064)
- ECLIPSE TOOLS Step Drill Bit, Self, Starting 14 Steps (902-585)
- CARMEX Threading Insert, 16 IR 32 UN BMA (16 IR 32 UN BMA)
- CARMEX Threading Insert, 16 ER 6 ACME BMA (16 ER 6 ACME BMA)
- CARMEX Threading Insert, 16 IR 14 NPT BMA (16 IR 14 NPT BMA)
- CARMEX Threading Insert, 11 IR 14 NPT BMA (11 IR 14 NPT BMA)
- CARMEX Threading Insert, 16 IR 11.5 NPT BMA (16 IR 11.5 NPT BMA)
- CARMEX Threading Insert, 16 ER 8 UN BMA (16 ER 8 UN BMA)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 1/2" (IT-360500X)
- Carmex Threading Inserts