Shop All Threading Inserts
Carmex
Threading Insert, 16 ER 10 UN BMA
Mfr # 16 ER 10 UN BMA
Zoro # G1286765
product price: $15.99
/ea
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type External
- Style Laydown
- Insert Size 16
- Pitch 10 TPI
- Thread Profile UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # 16 ER 10 UN BMA
- Zoro # G1286765
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 16 |
Thread Height Difference | 0.0400 in |
Insert Length | 16.00mm |
Description
Threading Insert, 16ER, External, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Handle Kit, 5" L x 8" W x 1" H (30091)
- SUNEX 3/4" Drive Impact Socket 6 (0430)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0250" (953025-C3)
- WESTWARD Punch and Chisel Set, 7 Pc (2AJB3)
- CARMEX Threading Insert, 08 IR A60 BMA (08 IR A60 BMA)
- CARMEX Threading Insert, 16 ER 6 ACME BMA (16 ER 6 ACME BMA)
- CARMEX Threading Insert, 16 ER 8 UN BMA (16 ER 8 UN BMA)
- CARMEX Threading Insert, 11 IR 14 NPT BMA (11 IR 14 NPT BMA)
- CARMEX Threading Insert, 16 IR 24 UN BMA (16 IR 24 UN BMA)
- CARMEX Threading Insert, 16 IR 11.5 NPTF BMA (16 IR 11.5 NPTF BMA)
- CARMEX Threading Insert, 08 IR 18 NPT BMA (08 IR 18 NPT BMA)
- Carmex Threading Inserts