Shop All Milling Inserts
Carmex
Threading Insert, 14 I 20 UN MT7
Mfr # 14 I 20 UN MT7
Zoro # G3448103
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Carbide
- Super Alloy (S) Compatibility Yes
- Coating TiAlN
- Insert Shape Rectangular
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # 14 I 20 UN MT7
- Zoro # G3448103
- Country of Origin Israel
- Category Milling Inserts
Dimensions
Insert Size | 14 |
Insert Length | 14.00mm |
Description
Threading Insert, 20 UN, Internal, Cutting Direction Right Hand, UN, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12" Bull Point Bit SDS Max Shank (DW5832)
- YMW TAPS Hand Tap, HSS, TICN, D6 M16 x 1.5, Tap Material: High Speed Steel (TS016O6NEBA-TICN)
- GEDORE Needle Nose Pliers, 6-1/4", Overall Length: 160mm (8132-160 JC)
- LABOR SAVING DEVICES MegaPro 15-in-1 Standard Bit Screwdriver (51-151)
- CARMEX Threading Insert, 30 I 16 UN MT7 (30 I 16 UN MT7)
- CARMEX Threading Insert, 21 - 11.5 NPT MT7 (21 - 11.5 NPT MT7)
- CARMEX Threading Insert, 14 I 14 UN MT7 (14 I 14 UN MT7)
- CARMEX Threading Insert, 14 - 14 NPT MT7 (14 - 14 NPT MT7)
- CARMEX Threading Insert, 14 I 12 UN MT7 (14 I 12 UN MT7)
- CARMEX Threading Insert, 30 I 18 UN MT7 (30 I 18 UN MT7)
- WIDIA Square Milling Insert, 12.70mm, Carbide (SPKN42EDR)
- Carmex Milling Inserts