Shop All Milling Inserts
Carmex
Threading Insert, 14 I 16 UN MT7
Mfr # 14 I 16 UN MT7
Zoro # G1291656
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 16 TPI
- Style SR
- No. of Edges 2
- Thread Type Internal
- Thread Profile UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # 14 I 16 UN MT7
- Zoro # G1291656
- Country of Origin Israel
- Category Milling Inserts
Dimensions
Insert Size | 14 |
Insert Length | 14.00mm |
Description
Threading Insert, 16 UN, Internal, Cutting Direction Right Hand, UN, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY K2000 Series Roller Cabinet, 7 Drawer, Brown, 29 in W x 20 in D x 35 in H (297XB)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (307160)
- DRILL AMERICA 5/8"-18 Carbon Steel Taper Hand Tap (DWTT5/8-18)
- EAZYPOWER Mini Mounted Point, 2-1/4 in. L, AO (87856/B)
- CARMEX Threading Insert, 21 - 11.5 NPT MT7 (21 - 11.5 NPT MT7)
- CARMEX Threading Insert, 14 I 12 UN MT7 (14 I 12 UN MT7)
- CARMEX Threading Insert, 30 I 16 UN MT7 (30 I 16 UN MT7)
- CARMEX Threading Insert, 14 - 14 NPT MT7 (14 - 14 NPT MT7)
- CARMEX Threading Insert, 14 I 14 UN MT7 (14 I 14 UN MT7)
- CARMEX Threading Insert, 30 I 18 UN MT7 (30 I 18 UN MT7)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT123508PEERH-ACK300)
- Carmex Milling Inserts