Carmex

Threading Insert, 12 - 18 NPT MT7


product price: $50.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Super Alloy (S) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Style SR
  • Grade MT7
  • Hardened (H) Compatibility Yes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Insert Size 12
Insert Length 12.00mm

Description

Threading Insert, 12 - 18 NPT, External, Internal, Cutting Direction Neutral, NPT, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.