Shop All Threading Inserts
Carmex
Threading Insert, 11 IR 14 UN BMA
Mfr # 11 IR 14 UN BMA
Zoro # G2768141
product price: $14.95
/ea
Sold in multiples of 5 for $74.75
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Internal
- Style Laydown
- Insert Size 11
- Pitch 14 TPI
- Thread Profile UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # 11 IR 14 UN BMA
- Zoro # G2768141
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 11 |
Insert Length | 11.00mm |
Thread Height Difference | 0.0400 in |
Description
Threading Insert, 11IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Particulate Transmitter, Overall 5.30" W (PMT2-05-A-U2)
- SCHLEY PRODUCTS EXTRA LONG AIR HAMMER DRIFT KIT (SL11600)
- MILWAUKEE TOOL Step Bit M6-M32 (32, 5MM) (48-89-9332)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 4 in, Rod: No Rod Bolt: 3/8 in to 2 in (63006)
- CARMEX Threading Insert, 16 ER 20 UNJ BMA (16 ER 20 UNJ BMA)
- CARMEX Threading Insert, 16 IR 14 NPT BMA (16 IR 14 NPT BMA)
- CARMEX Threading Insert, 16 ER 8 UN BMA (16 ER 8 UN BMA)
- CARMEX Threading Insert, 16 ER 24 UN BMA (16 ER 24 UN BMA)
- CARMEX Threading Insert, 16 IR 8 UN BMA (16 IR 8 UN BMA)
- CARMEX Threading Insert, 16 ER 10 UN BMA (16 ER 10 UN BMA)
- MICRO 100 Threading Tool, 0.1560 5/32 Min Bore, 0.500 1/2 Max (QITL-140500X)
- Carmex Indexable Tools