Shop All Threading Inserts
Carmex
Threading Insert, 11 IR 14 NPT BMA
Mfr # 11 IR 14 NPT BMA
Zoro # G3376055
product price: $15.99
/ea
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Internal
- Style Laydown
- Insert Size 11
- Pitch 14 TPI
- Thread Profile NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # 11 IR 14 NPT BMA
- Zoro # G3376055
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 11 |
Insert Length | 11.00mm |
Thread Height Difference | 0.0400 in |
Description
Threading Insert, 11IR, Internal, Cutting Direction Right Hand, NPT, Primary Material Application Stainless Steel, Steel, Inscribed Circle 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Threader, 12R 1/2-2 Npsm (36510)
- CRAFTSMAN Wrenches, 21mm Standard Metric Combinati (CMMT42938)
- WESTWARD Repl Hook Jaw, For 14 In Pipe Wrench (31D045)
- MILWAUKEE TOOL 3-3/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0737)
- CARMEX Threading Insert, 16 IR 11.5 NPTF BMA (16 IR 11.5 NPTF BMA)
- CARMEX Threading Insert, 08 IR 18 NPT BMA (08 IR 18 NPT BMA)
- CARMEX Threading Insert, 08 IR A60 BMA (08 IR A60 BMA)
- CARMEX Threading Insert, 16 ER 24 UN BMA (16 ER 24 UN BMA)
- CARMEX Threading Insert, 16 ER A60 BMA (16 ER A60 BMA)
- CARMEX Threading Insert, 16 ER 20 UNJ BMA (16 ER 20 UNJ BMA)
- ZORO SELECT Helical UNC, UNF, and Metric Range Kit (87920)
- Carmex Indexable Tools