Shop All Threading Inserts
Carmex
Threading Insert, 11 IR 11 UN BMA
Mfr # 11 IR 11 UN BMA
Zoro # G1854797
product price: $15.99
/ea
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Internal
- Style Laydown
- Insert Size 11
- Pitch 11 TPI
- Thread Profile UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # 11 IR 11 UN BMA
- Zoro # G1854797
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 11 |
Thread Height Difference | 0.0300 in |
Insert Length | 11.00mm |
Description
Threading Insert, 11IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Handle Adapter, Male Thread, 1-3/4 x 8-1/2 (15538)
- MILWAUKEE TOOL 4/0 AWG Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B04AC)
- ALDEN Drill/Extractor Tool, #2 Size, #8-1/4 Cap (8402P)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 1/2 in L (54TL90)
- CARMEX Threading Insert, 08 IR 18 NPT BMA (08 IR 18 NPT BMA)
- CARMEX Threading Insert, 16 IR 16 UN BMA (16 IR 16 UN BMA)
- CARMEX Threading Insert, 16 IR 24 UN BMA (16 IR 24 UN BMA)
- CARMEX Threading Insert, 16 ER A60 BMA (16 ER A60 BMA)
- CARMEX Threading Insert, 16 IR 11.5 NPTF BMA (16 IR 11.5 NPTF BMA)
- CARMEX Threading Insert, 16 IR 10 ACME BMA (16 IR 10 ACME BMA)
- SUMITOMO Insert Drill, Carbide, Indexable (WDXT125012-G-ACP300)
- Carmex Indexable Tools