Shop All Threading Inserts
Carmex
Threading Insert, 08 IR A60 BMA
Mfr # 08 IR A60 BMA
Zoro # G0927875
product price: $14.79
/ea
Sold in multiples of 5 for $73.95
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Internal
- Style Laydown
- Insert Size 08
- Pitch 16-48 TPI
- Thread Profile Partial 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # 08 IR A60 BMA
- Zoro # G0927875
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 08 |
Insert Length | 8.00mm |
Thread Height Difference | 0.0300 in |
Description
Threading Insert, 08IR, Internal, Cutting Direction Right Hand, Partial Profile 60 Degrees , Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 26" Cable Saw (626)
- GATOR TOOLS Gator Tools 30" GatorLoy Tapered (GF10812)
- CTA MANUFACTURING INJECTOR WRENCH 1/2" DR 19MM 12 POINT (CTA2220X19)
- WRIGHT TOOL Socket No.5 Spline Dr 4 Point Square Im (5995)
- CARMEX Threading Insert, 16 IR AG60 BMA (16 IR AG60 BMA)
- CARMEX Threading Insert, 16 ER 10 UN BMA (16 ER 10 UN BMA)
- CARMEX Threading Insert, 16 IR 24 UN BMA (16 IR 24 UN BMA)
- CARMEX Threading Insert, 16 ER 16 UNJ BMA (16 ER 16 UNJ BMA)
- CARMEX Threading Insert, 08 IR 18 NPT BMA (08 IR 18 NPT BMA)
- CARMEX Threading Insert, 16 IR 27 NPTF BMA (16 IR 27 NPTF BMA)
- H & H INDUSTRIAL PRODUCTS 7/16-14 Wire Thread Inserts (1011-0257)
- Carmex Indexable Tools