Shop All Threading Inserts
Carmex
Threading Insert, 08 IR 18 NPT BMA
Mfr # 08 IR 18 NPT BMA
Zoro # G1409606
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Internal
- Style Laydown
- Insert Size 08
- Pitch 18 TPI
- Thread Profile NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carmex
- MFR # 08 IR 18 NPT BMA
- Zoro # G1409606
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 08 |
Insert Length | 8.00mm |
Thread Height Difference | 0.0200 in |
Description
Threading Insert, 08IR, Internal, Cutting Direction Right Hand, NPT, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX67/64)
- RIDGID Drain Cleaner, 120V, Model K-45AF-5 (K-45AF-5)
- REPAR Lathe Chip Shield, 12-13/12 in. H (TC-1-S)
- BOSCH 38x4x6 Carb Hamm Bit (HCBG12T)
- CARMEX Threading Insert, 08 IR 27 NPT BMA (08 IR 27 NPT BMA)
- CARMEX Threading Insert, 16 ER 14 UN BMA (16 ER 14 UN BMA)
- CARMEX Threading Insert, 16 ER 24 UN BMA (16 ER 24 UN BMA)
- CARMEX Threading Insert, 06 IR 28 UN BMA (06 IR 28 UN BMA)
- CARMEX Threading Insert, 16 IR 10 ACME BMA (16 IR 10 ACME BMA)
- CARMEX Threading Insert, 16 ER 8 UN BMA (16 ER 8 UN BMA)
- MICRO 100 Threading Tool, 0.490" Min Bore dia, Max. Bore Depth: 1-1/2" (IT-4901500X)
- Carmex Threading Inserts