Shop All Threading Inserts
Carmex
Threading Insert, 06 IR 18 UN BMA
Mfr # 06 IR 18 UN BMA
Zoro # G1317522
product price: $15.99
/ea
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Internal
- Style Laydown
- Insert Size 06
- Pitch 18 TPI
- Thread Profile UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # 06 IR 18 UN BMA
- Zoro # G1317522
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 06 |
Thread Height Difference | 0.0200 in |
Insert Length | 6.00mm |
Description
Threading Insert, 06IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 8 Piece Metric Key Set, 28596 (28596)
- KIPP Toggle Clamp Vertical, Foot Horiz., Stainless Steel Bright, Blue (K0662.105001)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17099 (17099)
- DRILL AMERICA #21 HSS Split Point Jobber Length Drill Bit, Overall Length: 3-1/4" (DWDSP21)
- CARMEX Threading Insert, 16 IR 11.5 NPT BMA (16 IR 11.5 NPT BMA)
- CARMEX Threading Insert, 16 ER AG60 BMA (16 ER AG60 BMA)
- CARMEX Threading Insert, 16 IR 14 NPT BMA (16 IR 14 NPT BMA)
- CARMEX Threading Insert, 08 IR 27 NPT BMA (08 IR 27 NPT BMA)
- CARMEX Threading Insert, 16 IR 11.5 NPTF BMA (16 IR 11.5 NPTF BMA)
- CARMEX Threading Insert, 16 ER A60 BMA (16 ER A60 BMA)
- AVK Thread Conversion Kit, 6-32, UNC, 1 pcs. (AA271-632)
- Carmex Threading Inserts