Shop All Indexable Boring Bars
Carmex
Thread Mill Toolholder, SR 1240 M30, 152.40mm L, - Insert Shape
Mfr # SR 1240 M30
Zoro # G2516936
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1 in
- Overall Length 152.40mm
- Cutting Direction Neutral
- ANSI Code SR 1240 M30
- Shank 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # SR 1240 M30
- Zoro # G2516936
- Country of Origin Israel
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1 in |
Overall Length | 152.40mm |
Overall Length (In.) | 6 |
For Insert Length | 30.00mm |
Max. Cutting Dia. | 31.50mm |
Details
Item | Thread Mill Toolholder |
Cutting Direction | Neutral |
ANSI Code | SR 1240 M30 |
Shank | 1 |
Torx Wrench | K30 |
Left/Right Hand | Right or Left Hand |
Nomenclature | SR1240M30 |
Swing (In.) | 1.24 |
For Use With | 30 Series Threadmilling Inserts |
Insert Screw | S30 |
Type | Long Shank |
Insert Holding Type | Screw |
Toolholder Material | High Speed Steel |
Compatible Hardware | Key: K30, Screw: S30 |
Toolholder Style | SR |
Hardware Required | Screw S30 |
Coolant Fed | Coolant Through |
Threading Location | External, Internal |
ISO Number | SR 1240 M30 |
Description
Thread Mill Toolholder, Max. Cutting Dia. 31.50mm, Shank Dia. 1 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Bit #2 Phillips & #1 Square (32397)
- WESTWARD 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YR44)
- SUPERCUT 96-inch x 0.375-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430516)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 1" Cutting D (63134206041)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0205 H06, 4 in L, High Speed Steel, - Insert Shape (SIR 0205 H06)
- CARMEX Indexable Thread Turning Tool Holder, 5 in L, Carbide, Triangular Insert Shape (SIR 0265 K08 CB)
- CARMEX Indexable Thread Turning Tool Holder, 4 in L, - Insert Shape (SER 0625 H16)
- CARMEX Boring Bar, 2 in L, Carbide (MTR 5 R0.2 L15 BXC)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0625 P16, 7 in L, High Speed Steel, - Insert Shape (SIR 0625 P16)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0375 H11, 4 in L, High Speed Steel, - Insert Shape (SIR 0375 H11)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-6)
- Carmex Indexable Boring Bars