Shop All Indexable Boring Bars
Carmex
Thread Mill Toolholder, SR 0570 H14, 81.28mm L, - Insert Shape
Mfr # SR 0570 H14
Zoro # G2892653
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/4 in
- Overall Length 81.28mm
- Cutting Direction Neutral
- ANSI Code SR 0570 H14
- Torx Wrench K14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # SR 0570 H14
- Zoro # G2892653
- Country of Origin Israel
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/4 in |
Overall Length | 81.28mm |
Overall Length (In.) | 3.2 |
Nose Radius (In.) | 1 |
Neck Dia. (In.) | 0.41 |
For Insert Length | 14.00mm |
Max. Cutting Dia. | 14.48mm |
Neck Dia. | 10.41mm |
Description
Thread Mill Toolholder, Max. Cutting Dia. 14.48mm, Shank Dia. 3/4 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pocket Knife Hawk Bill, 6 1/4 in L (1550-44)
- WESTWARD Q HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLX2)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54303)
- WESTWARD Ratcheting Combination Wrench, SAE, 6 1/2 in Length, 7/16 in Head, 12 Points (54PP36)
- CARMEX Boring Bar, 2 in L, Carbide (MTR 5 R0.2 L15 BXC)
- CARMEX Thread Mill Toolholder, SR 0790 H21, 93.98mm L, - Insert Shape (SR 0790 H21)
- CARMEX Indexable Thread Turning Tool Holder, SER 1000 M22, 6 in L, - Insert Shape (SER 1000 M22)
- CARMEX Thread Mill Toolholder, SR 1500 M30, 152.40mm L, - Insert Shape (SR 1500 M30)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0375 H11, 4 in L, High Speed Steel, - Insert Shape (SIR 0375 H11)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0625 P16, 7 in L, High Speed Steel, - Insert Shape (SIR 0625 P16)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080150)
- Carmex Indexable Tools