Shop All Indexable Boring Bars
Carmex
Thread Mill Toolholder, SR 0500 F14, 74.93mm L, - Insert Shape
Mfr # SR 0500 F14
Zoro # G2597235
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 74.93mm
- Shank Dia. 3/4 in
- Cutting Direction Neutral
- ANSI Code SR 0500 F14
- Shank 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carmex
- MFR # SR 0500 F14
- Zoro # G2597235
- Country of Origin Israel
- Category Indexable Boring Bars
Dimensions
Overall Length | 74.93mm |
Shank Dia. | 3/4 in |
Neck Dia. (In.) | 0.37 |
Overall Length (In.) | 2.95 |
Nose Radius (In.) | 0.7 |
Neck Dia. | 9.40mm |
For Insert Length | 14.00mm |
Max. Cutting Dia. | 12.70mm |
Description
Thread Mill Toolholder, Max. Cutting Dia. 12.70mm, Shank Dia. 3/4 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2118R)
- RIDGID Cable, ASM with C-Cutter, Urinal Auger (48223)
- SITEPRO 2520 Fixed Tribrach Adapter, 5/8-11 female thread (05-2520)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-5/32 (52474)
- CARMEX Indexable Thread Turning Tool Holder, 5 in L, - Insert Shape (SER 0750 K16)
- CARMEX Indexable Thread Turning Tool Holder, 3-1/4 in L, - Insert Shape (SER 0500 F16)
- CARMEX Indexable Thread Turning Tool Holder, SER 1000 M22, 6 in L, - Insert Shape (SER 1000 M22)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0205 H06, 4 in L, High Speed Steel, - Insert Shape (SIR 0205 H06)
- CARMEX Indexable Thread Turning Tool Holder, 5 in L, Carbide, Triangular Insert Shape (SIR 0265 K08 CB)
- CARMEX Thread Mill Toolholder, SR 0790 H21, 93.98mm L, - Insert Shape (SR 0790 H21)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3001500)
- Carmex Indexable Tools