Shop All Indexable Boring Bars
Carmex
Indexable Thread Turning Tool Holder, SIR 1500 T16, 12 in L, High Speed Steel, - Insert Shape
Mfr # SIR 1500 T16
Zoro # G2900326
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Shank Dia. 1-1/2"
- Cutting Direction Right Hand
- Shank Material High Speed Steel
- ANSI Code SIR 1500 T16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # SIR 1500 T16
- Zoro # G2900326
- Country of Origin Israel
- Category Indexable Boring Bars
Dimensions
Overall Length | 12 in |
Shank Dia. | 1-1/2" |
Overall Length (In.) | 12 |
Insert Cutting Edge Length | 16.00mm |
Min. Bore Dia. | 1.6500" |
Details
Item | Indexable Thread Turning Tool Holder |
Cutting Direction | Right Hand |
Shank Material | High Speed Steel |
ANSI Code | SIR 1500 T16 |
Type | Thread Turning |
Shim Screw | A16 |
Shank | 1-1/2 |
Left/Right Hand | Right Hand |
For Use With | 16 IR Inserts |
Torx Wrench | K16 |
Insert Screw | S16 |
Shim | AI16 |
Nomenclature | SIR1500T16 |
Toolholder Style | SIR |
Cutting Application | Thread Turning |
Insert Inscribed Circle | 3/8 in |
ISO Number | SIR 1500 T16 |
Compatible Hardware | Anvil Screw A16, Key K16 |
Center to Cutting Tip | 0.9000" |
Description
Indexable Thread Turning Tool Holder, SIR, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 2-15/16 inch (653002 2.15/16)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 21/32x5/8x1-5/8x3-3/4 (C33271)
- OSG Screw Machine Drill Bit, 9/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-5626)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0750 P16, 7 in L, High Speed Steel, - Insert Shape (SIR 0750 P16)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0375 H11, 4 in L, High Speed Steel, - Insert Shape (SIR 0375 H11)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0625 P16, 7 in L, High Speed Steel, - Insert Shape (SIR 0625 P16)
- CARMEX Boring Bar, 2 in L, Carbide (MTR 5 R0.2 L15 BXC)
- CARMEX Thread Mill Toolholder, SR 1500 M30, 152.40mm L, - Insert Shape (SR 1500 M30)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0205 H06, 4 in L, High Speed Steel, - Insert Shape (SIR 0205 H06)
- MICRO 100 Standard, Boring Tools, Left Hand, 0.290" Min Bore dia, Shank Dia.: 5/16" (BBL-2901100X)
- Carmex Indexable Boring Bars