Shop All Indexable Boring Bars
Carmex
Indexable Thread Turning Tool Holder, SER 1000 M22, 6 in L, - Insert Shape
Mfr # SER 1000 M22
Zoro # G3388366
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Cutting Direction Right Hand
- ANSI Code SER 1000 M22
- Overall Length (In.) 6
- Shim Screw A22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # SER 1000 M22
- Zoro # G3388366
- Country of Origin Israel
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Overall Length (In.) | 6 |
Shank Width | 1 in |
Shank Height | 1 in |
Details
Item | Indexable Thread Turning Tool Holder |
Cutting Direction | Right Hand |
ANSI Code | SER 1000 M22 |
Shim Screw | A22 |
Nomenclature | SER1000M22 |
Type | Thread Turning |
Torx Wrench | K22 |
For Use With | 22 ER Inserts |
Left/Right Hand | Right Hand |
Shim | AE22 |
Shank | 1 |
Insert Screw | S22 |
Compatible Hardware | A22 Shim Screw, AE22 Shim, K22 Torx Wrench, S22 Insert Screw |
ISO Number | SER 1000 M22 |
Description
Indexable Thread Turning Tool Holder, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/16 in Size, Standard Socket, black oxide (67H66)
- WRIGHT TOOL Attachment 1/2" Drive Impact Extension w (4903)
- PROTO 1/2 in Drive Impact Socket 17 mm Size, Standard Socket, black oxide (J7417MT)
- PROTO 13 Piece SAE L-Shape Hex Key Set, J4995 (J4995)
- CARMEX Thread Mill Toolholder, SR 1500 M30, 152.40mm L, - Insert Shape (SR 1500 M30)
- CARMEX Indexable Thread Turning Tool Holder, SER 1000 M16, 6 in L (SER 1000 M16)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0625 P16, 7 in L, High Speed Steel, - Insert Shape (SIR 0625 P16)
- CARMEX Indexable Thread Turning Tool Holder, SIR 1000 R16, 8 in L, High Speed Steel, - Insert Shape (SIR 1000 R16)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0265 K08, 5 in L, High Speed Steel, - Insert Shape (SIR 0265 K08)
- CARMEX Boring Bar, 2 in L, Carbide (MTR 5 R0.2 L15 BXC)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- Carmex Indexable Tools