Shop All Indexable Boring Bars
Carmex
Indexable Thread Turning Tool Holder, 3-1/4 in L, - Insert Shape
Mfr # SER 0500 F16
Zoro # G3261754
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4 in
- Cutting Direction Right Hand
- ANSI Code SER 0500 F16
- Left/Right Hand Right Hand
- Insert Screw S16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # SER 0500 F16
- Zoro # G3261754
- Country of Origin Israel
- Category Indexable Boring Bars
Dimensions
Overall Length | 3-1/4 in |
Overall Length (In.) | 3-1/4 |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Details
Item | Indexable Thread Turning Tool Holder |
Cutting Direction | Right Hand |
ANSI Code | SER 0500 F16 |
Left/Right Hand | Right Hand |
Insert Screw | S16 |
Type | Thread Turning |
Nomenclature | SER0500F16 |
Torx Wrench | K16 |
Shank | 1/2 |
Shim Screw | A16 |
For Use With | 16 ER Inserts |
Shim | AE16 |
ISO Number | SER 0500 F16 |
Compatible Hardware | A16 Shim Screw, AE16 Shim, K16 Torx Wrench, S16 Insert Screw |
Description
Indexable Thread Turning Tool Holder, Thread Turning, -, Cutting Direction Right Hand, Rake -, Shank 1/2, Shank Width 1/2 in, Shank Height 1/2 in, Overall Length 3-1/4 in, Insert Shape -, Clamp -, Clamp Screw -, Insert Screw S16, Shim AE16, Shim Screw A16, Torx Wrench K16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (6CXK8)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 9/16" (CDDS28N)
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Red (70114)
- IRWIN Nutsetter Set, Steel, PK4 (IWAF242-4)
- CARMEX Indexable Thread Turning Tool Holder, 5 in L, - Insert Shape (SER 0750 K16)
- CARMEX Thread Mill Toolholder, SR 1500 M30, 152.40mm L, - Insert Shape (SR 1500 M30)
- CARMEX Thread Mill Toolholder, SR 0790 H21, 93.98mm L, - Insert Shape (SR 0790 H21)
- CARMEX Indexable Thread Turning Tool Holder, SER 1000 M22, 6 in L, - Insert Shape (SER 1000 M22)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0265 K08, 5 in L, High Speed Steel, - Insert Shape (SIR 0265 K08)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0750 P16, 7 in L, High Speed Steel, - Insert Shape (SIR 0750 P16)
- ULTRA-DEX USA Indexable Boring Bar, S06K STFCR2, 5 in L, High Speed Steel, Triangle Insert Shape (S06K STFCR2-203)
- Carmex Indexable Tools