Shop All Indexable Boring Bars
Carmex
Boring Bar, 2 in L, Carbide
Mfr # MTR 6 R0.2 L22 BXC
Zoro # G0607695
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 6.00mm
- Cutting Direction Right Hand
- Shank Material Carbide
- For Use With Holder 4PNA9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # MTR 6 R0.2 L22 BXC
- Zoro # G0607695
- Country of Origin Israel
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 6.00mm |
Max. Bore Depth | 22.10mm |
Min. Bore Dia. | 6.10mm |
Details
Item | Boring Bar |
Cutting Direction | Right Hand |
Shank Material | Carbide |
For Use With | Holder 4PNA9 |
Type | Turning |
Cutting Application | Boring |
Boring Bar Type | Boring |
Series | MTR |
Measurement System | Metric |
Coolant Fed | Coolant Through |
Number of Coolant Holes | 1 |
Center to Cutting Tip | 2.79mm |
Side Cutting Edge Angle | 6 Degrees |
Material - Machining | Carbide |
Description
Boring Bar, Boring, 2.79mm, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 8.50mm (C22883)
- GEARWRENCH 3/8" Drive Hex Bit Impact SAE Socket 3/16" (84397)
- KM SYSTEMS End Mill Holder Blank, KM63UT (KM63TSBN115150M)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 12-Point Impact Socket (SID23214)
- CARMEX Indexable Thread Turning Tool Holder, 5 in L, Carbide, Triangular Insert Shape (SIR 0265 K08 CB)
- CARMEX Indexable Thread Turning Tool Holder, 4 in L, - Insert Shape (SER 0625 H16)
- CARMEX Boring Bar, 2 in L, Carbide (MTR 5 R0.2 L15 BXC)
- CARMEX Indexable Thread Turning Tool Holder, SIR 1000 R16, 8 in L, High Speed Steel, - Insert Shape (SIR 1000 R16)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0205 H06, 4 in L, High Speed Steel, - Insert Shape (SIR 0205 H06)
- CARMEX Indexable Thread Turning Tool Holder, 5 in L, - Insert Shape (SER 0750 K16)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLPR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLPR2-203)
- Carmex Indexable Boring Bars