Shop All Indexable Boring Bars
Carmex
Boring Bar, 2 in L, Carbide
Mfr # MTR 4 R0.2 L10 BXC
Zoro # G1737407
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 4.00mm
- Cutting Direction Right Hand
- Shank Material Carbide
- For Use With Holder 4PNA7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # MTR 4 R0.2 L10 BXC
- Zoro # G1737407
- Country of Origin Israel
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 4.00mm |
Max. Bore Depth | 9.91mm |
Min. Bore Dia. | 4.06mm |
Details
Item | Boring Bar |
Cutting Direction | Right Hand |
Shank Material | Carbide |
For Use With | Holder 4PNA7 |
Type | Turning |
Boring Bar Type | Boring |
Center to Cutting Tip | 1.78mm |
Cutting Application | Boring |
Coolant Fed | Coolant Through |
Side Cutting Edge Angle | 6 Degrees |
Series | MTR |
Measurement System | Metric |
Number of Coolant Holes | 1 |
Material - Machining | Carbide |
Description
Boring Bar, Boring, 1.78mm, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----T5---21)
- EKLIND SAE Plain Double-Ball-Hex Key, 5/32" Tip Size, 5 15/32 in Long, 3/8 in Short (19210)
- ELESA Revolving handle, VDS.125+I-A14 (VDS+I)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7160)
- CARMEX Indexable Thread Turning Tool Holder, 4 in L, - Insert Shape (SER 0625 H16)
- CARMEX Boring Bar, 2 in L, Carbide (MTR 5 R0.2 L15 BXC)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0375 H11, 4 in L, High Speed Steel, - Insert Shape (SIR 0375 H11)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0750 P16, 7 in L, High Speed Steel, - Insert Shape (SIR 0750 P16)
- CARMEX Thread Mill Toolholder, SR 0790 H21, 93.98mm L, - Insert Shape (SR 0790 H21)
- CARMEX Thread Mill Toolholder, SR 1500 M30, 152.40mm L, - Insert Shape (SR 1500 M30)
- HHIP 3-3/8 X 3/4" Round Shank Indexable Boring Bar (1001-0771)
- Carmex Indexable Tools