Shop All Vise and Clamp Parts
Carmex
Anvil, Toolholer 4PMY3
Mfr # AE 22
Zoro # G2407781
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spare Part
- For Use With 4PMY3
- Fits Brand Carmex
- Application Internal/External and Right/Left Hand Laydown Threading
- Insert Inscribed Circle 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # AE 22
- Zoro # G2407781
- Country of Origin Israel
- Category Vise and Clamp Parts
Details
Type | Spare Part |
For Use With | 4PMY3 |
Item | Shim Seat |
Fits Brand | Carmex |
Application | Internal/External and Right/Left Hand Laydown Threading |
Insert Inscribed Circle | 1/2 in |
Description
Shim Seat, 1/2 in, Internal/External and Right/Left Hand Laydown Threading, Carmex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE PLIERS SNAP RING (LI46000)
- WILTON Serrated Jaw Inserts For Stock Number 21 (21800-03)
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (15175D2B113555)
- URREA 3/4" Drive SAE, 30 pcs (55104)
- CARMEX Anvil, Toolholder 4PMZ1 (AI 16)
- WILTON All Terrain Vise Mounting Bracket (10300)
- HHIP C1203B Shim (2100-1203)
- PANAVISE Circuit Board Arm Set, Vise Holder, Alum (316)
- WILTON P-6.5, Prism Jaw Cap, 6-1/2in. Jaw Width (14876)
- WILTON Serrated Jaw Inserts for Stock No.14500 (14500S41)
- JPW INDUSTRIES Jaws Pr 675 5-1/2 (11127S41)
- Carmex Vise and Clamp Parts