Shop All Toolholder Parts
Carmex
Anvil, Toolholer 4PMY2
Mfr # AE 16
Zoro # G2206802
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spare Part
- For Use With 4PMY2
- Fits Brand Carmex
- Insert Inscribed Circle 3/8 in
- Application Internal/External and Right/Left Hand Laydown Threading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # AE 16
- Zoro # G2206802
- Country of Origin Israel
- Category Toolholder Parts
Details
Item | Shim Seat |
Type | Spare Part |
For Use With | 4PMY2 |
Fits Brand | Carmex |
Insert Inscribed Circle | 3/8 in |
Application | Internal/External and Right/Left Hand Laydown Threading |
Description
Shim Seat, 3/8 in, Internal/External and Right/Left Hand Laydown Threading, Carmex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex 7491250 1 0 in. High Leverage Centre Cutter (KNT-7491250)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lb Torque, ATEX/Hazardous Duty (2131PEX)
- DEWALT Dust bag (for all DEWALT(R) miter saws) (DW7053)
- SUPERIOR PARTS PROFESSIONAL GRADE Aftermarket Bosch / Makita 18V Combo Tool Mount, 2PK (TM-BSMT18T)
- BUILDERS EDGE BUILDERS EDGE 130030002001 Mounting Block, 4-1/2 in W, White (130030002001)
- WALTER Screw for Indexable Insert FS394 Unit of Measure - Metric (FS394)
- DIAL MFG Dial Manufacturing 4514980 3.75 x 0.5 in. Plastic Iron Pulley (4514980)
- EPPINGER BMT65, Tool holder, straight, left hand offset rectangular transverse, 25mm (7.074.010)
- SUPERIOR PARTS PROFESSIONAL GRADE Aftermarket Milwaukee 18V Tool Mount, 2PK (TM-ML18T)
- MAGSWITCH Magswitch 474-8100438 Multi Angle 400 - Magvise (474-8100438)
- Carmex Toolholder Parts