Shop All Vise and Clamp Parts
Carmex
Anvil, Toolholder SIR1250S27
Mfr # AI 27
Zoro # G2559191
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SIR1250S27
- Type Spare Part
- For Use With Mfr. Model Number CDV156B
- Fits Brand Carmex
- Insert Inscribed Circle 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # AI 27
- Zoro # G2559191
- Country of Origin Israel
- Category Vise and Clamp Parts
Details
For Use With | Mfr. No. SIR1250S27 |
Type | Spare Part |
Item | Shim Seat |
For Use With Mfr. Model Number | CDV156B |
Fits Brand | Carmex |
Insert Inscribed Circle | 5/8 in |
Application | Internal/External and Right/Left Hand Laydown Threading |
Description
Shim Seat, 5/8 in, Internal/External and Right/Left Hand Laydown Threading, Carmex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, SAE, 1-7/16" (54PN41)
- SUNEX 3/8" Drive Impact Socket 6 (324D)
- DRILL AMERICA 3"-8 NPT HSS 8 Flute Pipe Tap, Cutting Direction: Right Hand (DWT64015)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XXRI-5PK)
- CARMEX Anvil, Toolholer 4PMY3 (AE 22)
- CARMEX Anvil, Toolholder 4PMZ1 (AI 16)
- WILTON Serrated Jaw Inserts (10103S40)
- GS TOOLING Positioning Keys Pair For 2 Modular Vises (382660)
- WILTON A-6, Aluminum Jaw Cap, 6in. Jaw Width (14831)
- KIPP Gripper Hexagon M10X40 Steel, Comp:Carbide, C=17 (K0386.17102)
- BESSEY Clamp Accessory, Table Clamps, 2Pcs, Fits 24Each (TK-6)
- Carmex Machine Tool Parts