Shop All Toolholder Parts
Carmex
Anvil, Toolholder SER1000M27
Mfr # AE 27
Zoro # G1098535
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SER1000M27
- Type Spare Part
- For Use With Mfr. Model Number CDV156B
- Fits Brand Carmex
- Application Internal/External and Right/Left Hand Laydown Threading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # AE 27
- Zoro # G1098535
- Country of Origin Israel
- Category Toolholder Parts
Details
For Use With | Mfr. No. SER1000M27 |
Type | Spare Part |
For Use With Mfr. Model Number | CDV156B |
Item | Shim Seat |
Fits Brand | Carmex |
Application | Internal/External and Right/Left Hand Laydown Threading |
Insert Inscribed Circle | 5/8 in |
Description
Shim Seat, 5/8 in, Internal/External and Right/Left Hand Laydown Threading, Carmex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Phillips, Slotted, Square, Schrader Valve Insertion, Core Removal Bit 8.75", Drive Size: 5/16", 1/4" (32534)
- BONDHUS Hex Wrench Set, 8 Pieces, 2mm to 10mm (BND15389)
- STARRETT Steel Rule, Flexible, 6 In, 10R Grad (C310K-6)
- EAZYPOWER Chuck Key 4-Sided, #1, #2, #3, #4 (88149/B)
- CARMEX Anvil, Toolholer 4PMY2 (AE 16)
- EPPINGER BMT55, Drilling and milling head, angular, left hand right hand collet chuck, ER25A (7.077.968)
- WALTER Screw for Indexable Insert FS2118 Unit of Measure - Metric (FS2118)
- DIAL MFG Dial Manufacturing 4514980 3.75 x 0.5 in. Plastic Iron Pulley (4514980)
- FLANGE WIZARD Flange Wizard 496-42050-MM Magnetic Mini Two Hole Pins - Set of 2 (496-42050-MM)
- WALTER Walter - Cartridge (F2010 System) (5054034)
- DORIAN Torx Screw, TS-4.7-10M1 (73310190982)
- Carmex Toolholder Parts