Shop All Toolholder Parts
Carmex
Anvil, Toolholder 4PMZ4
Mfr # AI 22
Zoro # G2925641
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4PMZ4
- Type Spare Part
- Fits Brand Carmex
- Application Internal/External and Right/Left Hand Laydown Threading
- Insert Inscribed Circle 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # AI 22
- Zoro # G2925641
- Country of Origin Israel
- Category Toolholder Parts
Details
Item | Shim Seat |
For Use With | 4PMZ4 |
Type | Spare Part |
Fits Brand | Carmex |
Application | Internal/External and Right/Left Hand Laydown Threading |
Insert Inscribed Circle | 1/2 in |
Description
Shim Seat, 1/2 in, Internal/External and Right/Left Hand Laydown Threading, Carmex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mic Head, 0-.050/.000005" (110-112)
- HOUGEN 2 in. Arbor Extender (10200)
- BETA 25 Piece Easy Screwdriver Set - Slotted, Phillips and Torx with Foam Tray (024580211)
- WRIGHT TOOL Tool Box Red, Metal w/Chrome Catch - 10- (11)
- CARMEX Anvil, Toolholer 4PMY2 (AE 16)
- WALTER Screw for Indexable Insert C100.40.445 Unit of Measure - Metric (C100.40.445)
- SYNTHWARE METAL CLAMP FOR STANDARD TAPER JOINT, 14/20 (CS111420)
- SKIL-CARE Skil-Care 555025 45 deg 17 in. Vinyl Positioning Wedge (555025)
- WALTER Shim (AP800-SN1205H81)
- EPPINGER VDI40, Drilling and milling head, straight, ER32A, PRECIFLEX external coolant supply (7.074.726)
- MAGSWITCH Magswitch 474-8100438 Multi Angle 400 - Magvise (474-8100438)
- Carmex Machine Tool Parts