Shop All Vise and Clamp Parts
Carmex
Anvil, Toolholder 4PMZ1
Mfr # AI 16
Zoro # G3361267
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spare Part
- For Use With 4PMZ1
- Fits Brand Carmex
- Insert Inscribed Circle 3/8 in
- Application Internal/External and Right/Left Hand Laydown Threading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # AI 16
- Zoro # G3361267
- Country of Origin Israel
- Category Vise and Clamp Parts
Details
Type | Spare Part |
For Use With | 4PMZ1 |
Item | Shim Seat |
Fits Brand | Carmex |
Insert Inscribed Circle | 3/8 in |
Application | Internal/External and Right/Left Hand Laydown Threading |
Description
Shim Seat, 3/8 in, Internal/External and Right/Left Hand Laydown Threading, Carmex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-764 Bent Snips, 14 1/2" (84-764)
- EVOLUTION 40" Magnetic Chip Collector (WANDMAG-MAX)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 24 mm Size, Deep Socket, Black Phosphate (49-66-6285)
- DAP Wd Flr Ntrl 16Oz (00542)
- CARMEX Anvil, Toolholer 4PMY3 (AE 22)
- MITEE-BITE PRODUCTS Cam Screws, Series 9, 1/2 - 13 X 1, 4 pcs. (10374)
- GS TOOLING Positioning Keys Pair For 2 Modular Vises (382660)
- DE-STA-CO Sensor, Hall, 4Mm, Pnp, 90Deg, Qd (OHSP-011)
- BESSEY Clamp, Service Part, Plastic Pads, 3101394 (3101394)
- WILTON Insert, Dado for 64B (1791088)
- WILTON Jaw Inserts for 4TK27, 4.5 L, PK2 (76654S41)
- Carmex Vise and Clamp Parts