Shop All Billiard Accessories
Carmelli
Carmelli NG2571W Vintage Wall Billiard Pool Cue Rack; Antique Walnut
Mfr # bg2571W
Zoro # G004014437
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmelli
- MFR # bg2571W
- Zoro # G004014437
- UPC # 672875903801
- Country of Origin China
- Category Billiard Accessories
Description
The simple clean lines of the Vintage wall cue rack blend in with a wide range of room settings. Constructed from hardwood, this quality pool cue rack is richly finished in an 8-step extremely durable furniture finish. It hangs neatly on the wall keeping your cues stored upright and organized when they are not in use. A handsome addition to any game room!
Features- Handcrafted from solid hardwood
- Holds up to 8 pool cues (cues not included)
- Hook for hanging ball rack
- Mounting hardware included
- Scratch-resistant durable protective clear coat
- Color: Antique Walnut
- Finish: Walnut
- N/A: 180 day Limited N/A
- Dimension: 25.5 x 4.5 x 59.5 in.
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Trap Mole Victor (0645)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products BMP Handles Resistance Band Handles (BMP Handles)
- ECHO Replacement Saw Chain, 12 in.L, 45 Links (91PX45CQ)
- WORX MakerX ZipSnip Rotary Cutter Replacement Blades, 2PK (WA7256)
- CARMELLI Carmelli NG2547 Silver Cup Cone Talc Chalk; White - Each (bg2547)
- CARMELLI Carmelli NG2556W Cambridge Spectator Chair; Antique Walnut (bg2556W)
- CARMELLI Carmelli NG2569M Regent Corner Floor Cue Rack; Mahogany (bg2569M)
- CARMELLI Carmelli NG2542 Pool Table Billiard Ball Triangle Rack; Black (bg2542)
- ACTION CUES Action Cues ECO01 Action Eco with Black Ferrule (ECO01)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 19 Oz. (CUE-CENT-19-01)
- BRUNSWICK BILLIARDS Billiard Balls Set (51869201000)
- Carmelli Indoor Games